Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-3/8"
Mfr # 9SCH138
Zoro # G8513863
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 9
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 3/8 in
- Outside Dia. 1.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 9SCH138
- Zoro # G8513863
- UPC # 698672680349
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 9 |
Bore Dia. | 1 3/8 in |
Outside Dia. | 1.969 in |
Keyway Size Type | 5/16 in x 5/32 in |
Keyseat Size (In.) | 5/16 x 5/32 |
Bore Dia. (In.) | 1-3/8 |
Width (In.) | 1.97 in |
Height (In.) | 1.969 in |
Outside Dia. (In.) | 1.969 |
Hub Dia. (In.) | 1.969 in |
Length through Bore (In.) | 1.97 in |
Length through Bore | 1 31/32 in |
Screw Thread Size | 3/8"-16 |
Keyway Depth | 5/32 in |
Coupling Size | 9 |
Hub Diameter | 3 5/8 in |
Bore Diameter | 1 3/8 in |
Keyway Width | 5/16 in |
Outside Diameter | 3 5/8 in |
Description
Sleeve Coupling Spacer Hub, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 2,340 in-lb, Outside Diameter 3 5/8 in, Bore Type Round Keyed, Hub Diameter 3 5/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 3/8 in, Length through Bore 1 31/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Screw, 0.750 In Dia, 48 In L, Steel (190-9101CTL48)
- ZORO SELECT Hose Clamp, Nylon, Max 0.511 In, PK10 (22HSC0060B)
- MTD Belt-V A Sec X 11 (754P06134)
- FESTO Compact Cylinder ADN-32-80-A-P-A (ADN-32-80-A-P-A)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Pln Bore 5/8in (6SMPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/8" (8S118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-1/8" (6J118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8B, Bushed Bore (8B)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1-1/8" (5J118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/2" (8S112)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 5/8" (4J58)
- Tb Woods Couplings, Collars, & Adapters