Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-1/8"
Mfr # 9SCH118
Zoro # G8513854
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 9
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/8 in
- Outside Dia. 1.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 9SCH118
- Zoro # G8513854
- UPC # 698672680325
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 9 |
Bore Dia. | 1 1/8 in |
Outside Dia. | 1.969 in |
Keyway Size Type | 1/4 in x 1/8 in |
Width (In.) | 1.97 in |
Bore Dia. (In.) | 1-1/8 |
Keyseat Size (In.) | 1/4 x 1/8 |
Length through Bore (In.) | 1.97 in |
Height (In.) | 1.969 in |
Outside Dia. (In.) | 1.969 |
Hub Dia. (In.) | 1.969 in |
Length through Bore | 1 31/32 in |
Coupling Size | 9 |
Outside Diameter | 3 5/8 in |
Keyway Width | 1/4 in |
Bore Diameter | 1 1/8 in |
Keyway Depth | 1/8 in |
Hub Diameter | 3 5/8 in |
Screw Thread Size | 3/8"-16 |
Description
Sleeve Coupling Spacer Hub, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 2,340 in-lb, Outside Diameter 3 5/8 in, Bore Type Round Keyed, Hub Diameter 3 5/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/8 in, Length through Bore 1 31/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-752-12FP)
- MILTON Twist Lock Universal Coupler, 1"MNPT, PK10 (1863)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4738-6-6B)
- POWERMATE Compressor Tank Drain Valve, 1/4" NPT, Wing Style (072-0001RP)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Plain Bore7/8" (9SMPB)
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 7/8in. (4JSC3578)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-3/8" (7SCH138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 5/8" (5J58)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-3/8" (8S138)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC7011)
- FALK STEELFLEX 1060T31/35 SPACER CL=2.344 HUB (0744098 10026950)
- Tb Woods Shaft Couplings