Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 8SC, Plain Bore 3/4"
Mfr # 8SCHMPB
Zoro # G8513784
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Plain Bore
- Bore Dia. 3/4 in
- Outside Dia. 1.719 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 8SCHMPB
- Zoro # G8513784
- UPC # 698672680202
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 8 |
Bore Dia. | 3/4 in |
Outside Dia. | 1.719 in |
Hub Dia. (In.) | 1.719 in |
Length through Bore (In.) | 1.72 in |
Bore Dia. (In.) | 3/4 |
Keyseat Size (In.) | None, Plain Bore |
Width (In.) | 1.72 in |
Outside Dia. (In.) | 1.719 |
Height (In.) | 1.719 in |
Length through Bore | 2 3/32 in |
Coupling Size | 8 |
Hub Diameter | 3 1/4 in |
Screw Thread Size | 3/8"-16 |
Outside Diameter | 3 1/4 in |
Bore Diameter | 3/4 in |
Description
Sleeve Coupling Spacer Hub, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 3 1/4 in, Bore Type Round, Hub Diameter 3 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 3/4 in, Length through Bore 2 3/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Automatic Drain (FD06B)
- MARATHON MOTORS Hazardous Location Motor, 2 HP, 1725 rpm (056T17G15610)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.00" OD (3V303)
- INA Needle Brg, Drawn Cup, Bore 45mm, OD 52mm (HK4520-B)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-3/8" (11S238)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC44)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/8in (6S118)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC35)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-5/8in (6S158)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-7/8" (11S278)
- KOP-FLEX Disc Cplng High Trqdisc Pk Assem, Style Kd11, 20, 21, 22, 04, 41, 42, Size 304 (304 KD HTDP)
- Tb Woods Couplings, Collars, & Adapters