Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-5/8"
Mfr # 8SCH158
Zoro # G8513827
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 5/8 in
- Outside Dia. 1.719 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 8SCH158
- Zoro # G8513827
- UPC # 698672680264
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 8 |
Bore Dia. | 1 5/8 in |
Outside Dia. | 1.719 in |
Keyway Size Type | 3/8 in x 3/16 in |
Height (In.) | 1.719 in |
Width (In.) | 1.72 in |
Bore Dia. (In.) | 1-5/8 |
Hub Dia. (In.) | 1.719 in |
Length through Bore (In.) | 1.72 in |
Outside Dia. (In.) | 1.719 |
Keyseat Size (In.) | 3/8 x 3/16 |
Length through Bore | 1 23/32 in |
Keyway Depth | 3/16 in |
Bore Diameter | 1 5/8 in |
Screw Thread Size | 3/8"-16 |
Outside Diameter | 3 1/4 in |
Hub Diameter | 3 1/4 in |
Coupling Size | 8 |
Keyway Width | 3/8 in |
Description
Sleeve Coupling Spacer Hub, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 3 1/4 in, Bore Type Round Keyed, Hub Diameter 3 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 5/8 in, Length through Bore 1 23/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-2689, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2689 (2689)
- SMC Plug-In Reducer, 1/8 in., TubexPlug-In (KQ2R01-05A)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- BANDO S8M-1096 Timing Belt, 600-S8M-1096 (600-S8M-1096)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC50)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1/2" (5J12)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-3/8" (6J138)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 5SC, Bore 1" (5SCH1)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 7SC, Bore 7/8" (7SCH78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 5/8" (6J58)
- MARTIN SPROCKET & GEAR Cplg Quadra-Flex Flg Qd, 10B-SK (10B-SK)
- Tb Woods Shaft Couplings