Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-3/8"
Mfr # 8SCH138
Zoro # G8513802
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 3/8 in
- Outside Dia. 1.719 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 8SCH138
- Zoro # G8513802
- UPC # 698672680240
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 8 |
Bore Dia. | 1 3/8 in |
Outside Dia. | 1.719 in |
Keyway Size Type | 5/16 in x 5/32 in |
Bore Dia. (In.) | 1-3/8 |
Height (In.) | 1.719 in |
Hub Dia. (In.) | 1.719 in |
Width (In.) | 1.72 in |
Keyseat Size (In.) | 5/16 x 5/32 |
Outside Dia. (In.) | 1.719 |
Length through Bore (In.) | 1.72 in |
Length through Bore | 1 23/32 in |
Outside Diameter | 3 1/4 in |
Keyway Width | 5/16 in |
Coupling Size | 8 |
Screw Thread Size | 3/8"-16 |
Hub Diameter | 3 1/4 in |
Keyway Depth | 5/32 in |
Bore Diameter | 1 3/8 in |
Description
Sleeve Coupling Spacer Hub, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 3 1/4 in, Bore Type Round Keyed, Hub Diameter 3 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 3/8 in, Length through Bore 1 23/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A27 (A27)
- D&D Timing Belt, XL, 0.5 x 27in PL, T135 (270XL050)
- SKF SKF 6202JEM C3, Single Row Ball Bearings (6202JEM C3)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-204 RESALE (123360 INS SCM 204)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC50)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 3/8" (3J38)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1" (8S1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10B, Bushed Bore (10B)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-3/8" (11S238)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 10SC (10SC48)
- CLIMAX METAL PRODUCTS C405M-110X155 Metric Keyless Locking Assembly (C405M-110X155)
- Tb Woods Couplings, Collars, & Adapters