Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-1/8"
Mfr # 8SCH118
Zoro # G8513793
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/8 in
- Outside Dia. 1.719 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 8SCH118
- Zoro # G8513793
- UPC # 698672680233
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 8 |
Bore Dia. | 1 1/8 in |
Outside Dia. | 1.719 in |
Keyway Size Type | 1/4 in x 1/8 in |
Width (In.) | 1.72 in |
Outside Dia. (In.) | 1.719 |
Keyseat Size (In.) | 1/4 x 1/8 |
Bore Dia. (In.) | 1-1/8 |
Length through Bore (In.) | 1.72 in |
Height (In.) | 1.719 in |
Hub Dia. (In.) | 1.719 in |
Length through Bore | 2 3/32 in |
Keyway Width | 1/4 in |
Bore Diameter | 1 1/8 in |
Keyway Depth | 1/8 in |
Screw Thread Size | 3/8"-16 |
Outside Diameter | 3 1/4 in |
Coupling Size | 8 |
Hub Diameter | 3 1/4 in |
Description
Sleeve Coupling Spacer Hub, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 3 1/4 in, Bore Type Round Keyed, Hub Diameter 3 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/8 in, Length through Bore 2 3/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55151)
- NATIONAL Small Bore Metric Seals, 30X45X7-R2LS32-S (30X45X7-R2LS32-S)
- SPEEDAIRE Cylinder Repair Kit, 3 1/4, and 4 InBore (2ZB68)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/8in (6S118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-7/8" (7S178)
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 1-1/8" (4JSC35118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-1/4" (9S214)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/8" (8S118)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC44)
- KOP-FLEX Disc Coupling Standard Hub - Style Kd10 - Size 304 - Rough Bore (304 KD 10 SHUB)
- Tb Woods Shaft Couplings