Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 7SC, Plain Bore 5/8"
Mfr # 7SCHMPB
Zoro # G8513732
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Plain Bore
- Bore Dia. 5/8 in
- Outside Dia. 1.469 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 7SCHMPB
- Zoro # G8513732
- UPC # 698672685146
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 7 |
Bore Dia. | 5/8 in |
Outside Dia. | 1.469 in |
Width (In.) | 1.47 in |
Height (In.) | 1.469 in |
Length through Bore (In.) | 1.47 in |
Outside Dia. (In.) | 1.469 |
Keyseat Size (In.) | None, Plain Bore |
Bore Dia. (In.) | 5/8 |
Hub Dia. (In.) | 1.469 in |
Length through Bore | 1 15/32 in |
Outside Diameter | 2 13/16 in |
Hub Diameter | 2 13/16 in |
Bore Diameter | 5/8 in |
Coupling Size | 7 |
Screw Thread Size | 5/16"-18 |
Description
Sleeve Coupling Spacer Hub, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 2 13/16 in, Bore Type Round, Hub Diameter 2 13/16 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 5/8 in, Length through Bore 1 15/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K513LM)
- DAYTON A77 V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (6L186)
- VIBCO Vibrator Mtg Bracket (VMW-2)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 3/8 Inch x 15 feet 1/4 Inch NPT (HR76-015)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-3/8" (7S138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 5/8" (6J58)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 5SC, Bore 1" (5SCH1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 5/8" (5J58)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-3/8" (9S238)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10B, Bushed Bore (10B)
- GLOBAL G2SCC-062-062KW Two-Piece Industry Standard Clamping Coupling with Keyway (G2SCC-062-062KW)
- Tb Woods Couplings, Collars, & Adapters