Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-5/8"
Mfr # 7SCH158
Zoro # G8513775
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 5/8 in
- Outside Dia. 1.469 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 7SCH158
- Zoro # G8513775
- UPC # 698672685207
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 7 |
Bore Dia. | 1 5/8 in |
Outside Dia. | 1.469 in |
Keyway Size Type | 3/8 in x 3/16 in |
Length through Bore (In.) | 1.47 in |
Height (In.) | 1.469 in |
Hub Dia. (In.) | 1.469 in |
Outside Dia. (In.) | 1.469 |
Keyseat Size (In.) | 3/8 x 3/16 |
Width (In.) | 1.47 in |
Bore Dia. (In.) | 1-5/8 |
Length through Bore | 1 15/32 in |
Keyway Width | 3/8 in |
Coupling Size | 7 |
Keyway Depth | 3/16 in |
Hub Diameter | 2 13/16 in |
Outside Diameter | 2 13/16 in |
Screw Thread Size | 5/16"-18 |
Bore Diameter | 1 5/8 in |
Description
Sleeve Coupling Spacer Hub, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 2 13/16 in, Bore Type Round Keyed, Hub Diameter 2 13/16 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 5/8 in, Length through Bore 1 15/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi (P-LP-430-AL)
- WEATHERHEAD Hydraulic Hose Fitting, Female JIC (24708N-608)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZR02525-05-11-G)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410931000)
- TB WOODS Sure-Flex Coupling Flange, 11S, Plain Bore, 1-1/4" (11SMPB)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 7SC (7SC35)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-5/8" (11S158)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-1/2" (10S112)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 7/8" (8S78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-7/8" (9S178)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2" (9S2)
- Tb Woods Couplings, Collars, & Adapters