Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-1/8"
Mfr # 7SCH118
Zoro # G8513757
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/8 in
- Outside Dia. 1.469 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 7SCH118
- Zoro # G8513757
- UPC # 698672685177
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 7 |
Bore Dia. | 1 1/8 in |
Outside Dia. | 1.469 in |
Keyway Size Type | 1/4 in x 1/8 in |
Bore Dia. (In.) | 1-1/8 |
Height (In.) | 1.469 in |
Width (In.) | 1.47 in |
Outside Dia. (In.) | 1.469 |
Keyseat Size (In.) | 1/4 x 1/8 |
Hub Dia. (In.) | 1.469 in |
Length through Bore (In.) | 1.47 in |
Length through Bore | 1 15/32 in |
Screw Thread Size | 5/16"-18 |
Keyway Width | 1/4 in |
Coupling Size | 7 |
Hub Diameter | 2 13/16 in |
Outside Diameter | 2 13/16 in |
Keyway Depth | 1/8 in |
Bore Diameter | 1 1/8 in |
Description
Sleeve Coupling Spacer Hub, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 2 13/16 in, Bore Type Round Keyed, Hub Diameter 2 13/16 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/8 in, Length through Bore 1 15/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Radial Insert Ball Bearing Insert Ball bear. with ecc. lock collar (RAE35NPPB)
- FAFNIR Bearing Equipment or Accessory, 2 Bolt Flangette (62MSTU)
- RUBBERWORX 2" X 15FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-2X15-CEAL)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-08-20)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1" (5J1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Plain Bore3/4" (8SMPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-3/4" (8S134)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/4" (7S114)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC35)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/2in (6S112)
- GLOBAL GSCC-075-075 One-Piece Clamping Coupling (GSCC-075-075)
- Tb Woods Couplings, Collars, & Adapters