Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 6SC, Plain Bore 5/8"
Mfr # 6SCHMPB
Zoro # G8513687
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Plain Bore
- Bore Dia. 5/8 in
- Outside Dia. 1.219 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 6SCHMPB
- Zoro # G8513687
- UPC # 698672685078
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Bore Dia. | 5/8 in |
Outside Dia. | 1.219 in |
Height (In.) | 1.219 in |
Outside Dia. (In.) | 1.219 |
Bore Dia. (In.) | 5/8 |
Keyseat Size (In.) | None, Plain Bore |
Width (In.) | 1.22 in |
Length through Bore (In.) | 1.22 in |
Hub Dia. (In.) | 1.219 in |
Length through Bore | 1 7/32 in |
Bore Diameter | 5/8 in |
Outside Diameter | 2 1/2 in |
Coupling Size | 6 |
Screw Thread Size | 5/16"-18 |
Hub Diameter | 2 1/2 in |
Description
Sleeve Coupling Spacer Hub, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 2 1/2 in, Bore Type Round, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 5/8 in, Length through Bore 1 7/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR32N (MR32N)
- FESTO Push-In Fitting QS-1/4-6 (QS-1/4-6)
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- TB WOODS Dura-Flex Taper Lock Coupling Hub, WE30, Max 2-1/8" (WE30HTL)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-7/8" (11S178)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2" (10S2)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 2-1/8" (8S218)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-7/8" (10S178)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/2" (8S112)
- CLIMAX METAL PRODUCTS C600M-17 Metric Keyless Rigid Coupling (C600M-17)
- Tb Woods Shaft Couplings