Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-3/8"
Mfr # 6SCH138
Zoro # G8513723
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 3/8 in
- Outside Dia. 1.219 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 6SCH138
- Zoro # G8513723
- UPC # 698672685139
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Bore Dia. | 1 3/8 in |
Outside Dia. | 1.219 in |
Keyway Size Type | 5/16 in x 5/32 in |
Outside Dia. (In.) | 1.219 |
Keyseat Size (In.) | 5/16 x 5/32 |
Width (In.) | 1.22 in |
Hub Dia. (In.) | 1.219 in |
Bore Dia. (In.) | 1-3/8 |
Height (In.) | 1.219 in |
Length through Bore (In.) | 1.22 in |
Length through Bore | 1 7/32 in |
Outside Diameter | 2 1/2 in |
Hub Diameter | 2 1/2 in |
Keyway Width | 5/16 in |
Keyway Depth | 5/32 in |
Screw Thread Size | 5/16"-18 |
Coupling Size | 6 |
Bore Diameter | 1 3/8 in |
Description
Sleeve Coupling Spacer Hub, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 2 1/2 in, Bore Type Round Keyed, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 3/8 in, Length through Bore 1 7/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 96 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB92)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/2-X)
- 80/20 Linear Bearing, 3.125 In W, 2.812 In L (6860)
- PEER Radial Ball Bearing- Extra Small Size With Two Shields (77R6)
- TB WOODS COUPLING HUB SPACER COUPLING PARTS AND ACCESSORY (7SC-HX5/8 MPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1in (6S1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2" (11S2)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-3/4" (9S134)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-5/8" (11S158)
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-7/8" (9SCH178)
- FALK 1040T31/35 HUB (0744091)
- Tb Woods Shaft Couplings