Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 11SC, Plain Bore1-1/8
Mfr # 11SCHMPB
Zoro # G8513951
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 11
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Plain Bore
- Bore Dia. 1 1/8 in
- Outside Dia. 2.719 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 11SCHMPB
- Zoro # G8513951
- UPC # 698672680462
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 11 |
Bore Dia. | 1 1/8 in |
Outside Dia. | 2.719 in |
Keyseat Size (In.) | None, Plain Bore |
Outside Dia. (In.) | 2.719 |
Width (In.) | 2.72 in |
Length through Bore (In.) | 2.72 in |
Height (In.) | 2.719 in |
Bore Dia. (In.) | 1-1/8 |
Hub Dia. (In.) | 2.719 in |
Length through Bore | 2 23/32 in |
Screw Thread Size | 1/2"-13 |
Coupling Size | 11 |
Bore Diameter | 1 1/8 in |
Hub Diameter | 5 1/4 in |
Outside Diameter | 5 1/4 in |
Description
Sleeve Coupling Spacer Hub, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 18,000 in-lb, Outside Diameter 5 1/4 in, Bore Type Round, Hub Diameter 5 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/8 in, Length through Bore 2 23/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K32GN30)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 50-5 CI 1/4 NPT (CA) ECO)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J21)
- TRITAN Taper-Lock Bushing, 1-1/2in.Bore dia., Stl (3020 X 1-1/2)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 2-1/8" (8S218)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-3/8" (6SCH138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/4" (7S114)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-3/8" (9S238)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 3/4" (5J34)
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-1/8" (9SCH118)
- CLIMAX METAL PRODUCTS ISCC-075-050 One-Piece Industry Standard Clamping Coupling (ISCC-075-050)
- Tb Woods Shaft Couplings