Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 11SC, Bore 2-7/8"
Mfr # 11SCH278
Zoro # G8513994
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 11
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Fixed Bore
- Bore Dia. 2 7/8 in
- Outside Dia. 2.719 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 11SCH278
- Zoro # G8513994
- UPC # 698672680523
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 11 |
Bore Dia. | 2 7/8 in |
Outside Dia. | 2.719 in |
Keyway Size Type | 3/4 in x 3/8 in |
Hub Dia. (In.) | 2.719 in |
Width (In.) | 2.72 in |
Bore Dia. (In.) | 2-7/8 |
Keyseat Size (In.) | 3/4 x 3/8 |
Height (In.) | 2.719 in |
Outside Dia. (In.) | 2.719 |
Length through Bore (In.) | 2.72 in |
Length through Bore | 2 23/32 in |
Keyway Width | 3/4 in |
Bore Diameter | 2 7/8 in |
Keyway Depth | 3/8 in |
Hub Diameter | 5 1/4 in |
Screw Thread Size | 1/2"-13 |
Outside Diameter | 5 1/4 in |
Coupling Size | 11 |
Description
Sleeve Coupling Spacer Hub, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 18,000 in-lb, Outside Diameter 5 1/4 in, Bore Type Round Keyed, Hub Diameter 5 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 2 7/8 in, Length through Bore 2 23/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, HT, 110 Teeth, Length 880 mm (1LVR9)
- FASCO Unit Bearing Motor, 4/250 HP, 0.40, CW, 230V (UB568)
- WALTER SURFACE TECHNOLOGIES Metal Cutting Lubricant, 500mL (53B004)
- SLUGGER BY FEIN Cutting Oil, 1 gal, Can (64298102080)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 6SC, Bore 1" (6SCH1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/4" (8S114)
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 1-1/8" (4JSC35118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1" (8S1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 3/4" (6J34)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 2-1/8" (8S218)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-5/8" (8SCH158)
- Tb Woods Couplings, Collars, & Adapters