Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 11SC, Bore 2-1/8"
Mfr # 11SCH218
Zoro # G8513976
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 11
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Fixed Bore
- Bore Dia. 2 1/8 in
- Outside Dia. 2.719 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 11SCH218
- Zoro # G8513976
- UPC # 698672680509
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 11 |
Bore Dia. | 2 1/8 in |
Outside Dia. | 2.719 in |
Keyway Size Type | 1/2 in x 1/4 in |
Keyseat Size (In.) | 1/2 x 1/4 |
Height (In.) | 2.719 in |
Width (In.) | 2.72 in |
Length through Bore (In.) | 2.72 in |
Outside Dia. (In.) | 2.719 |
Bore Dia. (In.) | 2-1/8 |
Hub Dia. (In.) | 2.719 in |
Length through Bore | 2 23/32 in |
Keyway Depth | 1/4 in |
Screw Thread Size | 1/2"-13 |
Coupling Size | 11 |
Bore Diameter | 2 1/8 in |
Keyway Width | 1/2 in |
Hub Diameter | 5 1/4 in |
Outside Diameter | 5 1/4 in |
Description
Sleeve Coupling Spacer Hub, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 18,000 in-lb, Outside Diameter 5 1/4 in, Bore Type Round Keyed, Hub Diameter 5 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 2 1/8 in, Length through Bore 2 23/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TENV, 1/4 HP (5KC36PNB169)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Barb x 1/4 Inch Female NPT End, PK 6 (FF44-D6)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-15/16 In. (SDS11516)
- TRITAN Roller Chain, Series 120, Offset Link (120-1 OSL)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-3/8" (8S138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-3/8" (9S138)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 6SC, Bore 7/8" (6SCH78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/4" (7S114)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-3/8in (6S138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-3/8" (6J138)
- GLOBAL GRC-150-KW Set Screw Coupling with Keyway (GRC-150-KW)
- Tb Woods Couplings, Collars, & Adapters