Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 10SC, Bore 1-7/8"
Mfr # 10SCH178
Zoro # G8513924
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 10
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 7/8 in
- Outside Dia. 2.344 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 10SCH178
- Zoro # G8513924
- UPC # 698672680431
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 10 |
Bore Dia. | 1 7/8 in |
Outside Dia. | 2.344 in |
Keyway Size Type | 1/2 in x 1/4 in |
Width (In.) | 2.344 in |
Hub Dia. (In.) | 2.344 in |
Height (In.) | 2.344 in |
Bore Dia. (In.) | 1-7/8 |
Keyseat Size (In.) | 1/2 x 1/4 |
Outside Dia. (In.) | 2.344 |
Length through Bore (In.) | 2.344 in |
Length through Bore | 2 11/32 in |
Keyway Depth | 1/4 in |
Keyway Width | 1/2 in |
Screw Thread Size | 3/8"-16 |
Outside Diameter | 4 3/8 in |
Bore Diameter | 1 7/8 in |
Coupling Size | 10 |
Hub Diameter | 4 3/8 in |
Description
Sleeve Coupling Spacer Hub, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 3,735 in-lb, Outside Diameter 4 3/8 in, Bore Type Round Keyed, Hub Diameter 4 3/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 7/8 in, Length through Bore 2 11/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 28X52X7-R2LS32-S (28X52X7-R2LS32-S)
- DAYTON 5VX730 Cogged V-Belt, 73" Outside Length, 5/8" Top Width, 1 Ribs (2L429)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ30A)
- MILTON Twist Lock Universal Coupler, 1"MNPT, PK10 (1863)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-7/8" (7S178)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/2in (6S112)
- TB WOODS Dura-Flex Taper Lock Cplng Hub, WE20, Max 1-11/16" (WE20HTL)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 7/8" (5J78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1" (6J1)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC50)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-3/8" (6SCH138)
- Tb Woods Couplings, Collars, & Adapters