Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Flange, 4JSC, Bore 7/8in.
Mfr # 4JSC3578
Zoro # G8513617
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 4
- Flange Type - Sleeve Couplings SC
- Bore Dia. 7/8 in
- Outside Dia. 1.063 in
- Keyway Size Type 3/16 in x 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 4JSC3578
- Zoro # G8513617
- UPC # 698672670029
- Country of Origin United States
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 4 |
Bore Dia. | 7/8 in |
Outside Dia. | 1.063 in |
Keyway Size Type | 3/16 in x 3/32 in |
Length through Bore (In.) | 1.08 in |
Outside Dia. (In.) | 1.063 |
Width (In.) | 1.08 in |
Bore Dia. (In.) | 7/8 |
Hub Dia. (In.) | 1.063 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Height (In.) | 1.063 in |
Length through Bore | 1 1/16 in |
Bore Diameter | 7/8 in |
Screw Thread Size | 1/4"-20 |
Keyway Width | 3/16 in |
Coupling Size | 4 |
Outside Diameter | 2 in |
Hub Diameter | 2 in |
Keyway Depth | 3/32 in |
Description
Sleeve Coupling Spacer Flange, Coupling Size 4, Maximum Speed 7,600 RPM, Maximum Torque 156 in-lb, Outside Diameter 2 in, Bore Type Round Keyed, Hub Diameter 2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 7/8 in, Length through Bore 1 1/16 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Blue-Green Driver Pad Wear Indicator 500 (4912096)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-110 (2-110)
- SPEEDAIRE Bowl and O-Ring, Metal, Compact (GGS_56603)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.25 Rod (211337)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 7/8" (7S78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 3/4" (5J34)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-7/8" (10S178)
- TB WOODS Dura-Flex Taper Lock Cplng Hub, WE20, Max 1-11/16" (WE20HTL)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1-1/8" (5J118)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC35)
- CLIMAX METAL PRODUCTS C133E-350 Keyless Locking Assembly (C133E-350)
- Tb Woods Couplings, Collars, & Adapters