Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Flange, 4JSC, Bore 1-1/8"
Mfr # 4JSC35118
Zoro # G8513635
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 4
- Flange Type - Sleeve Couplings SC
- Bore Dia. 1 1/8 in
- Outside Dia. 1.063 in
- Keyway Size Type 1/4 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 4JSC35118
- Zoro # G8513635
- UPC # 698672670043
- Country of Origin United States
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 4 |
Bore Dia. | 1 1/8 in |
Outside Dia. | 1.063 in |
Keyway Size Type | 1/4 in x 1/8 in |
Hub Dia. (In.) | 1.063 in |
Outside Dia. (In.) | 1.063 |
Width (In.) | 1.08 in |
Length through Bore (In.) | 1.08 in |
Bore Dia. (In.) | 1-1/8 |
Height (In.) | 1.063 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Length through Bore | 1 1/16 in |
Outside Diameter | 2 in |
Keyway Depth | 1/8 in |
Hub Diameter | 2 in |
Screw Thread Size | 1/4"-20 |
Keyway Width | 1/4 in |
Bore Diameter | 1 1/8 in |
Coupling Size | 4 |
Description
Sleeve Coupling Spacer Flange, Coupling Size 4, Maximum Speed 7,600 RPM, Maximum Torque 156 in-lb, Outside Diameter 2 in, Bore Type Round Keyed, Hub Diameter 2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/8 in, Length through Bore 1 1/16 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Branch, 5/32 in., TubexMNPT (KQ2U03-35AS)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 12 In (QS 3/8 L 12)
- SKF SKF 6017 2RS, Single Row Ball Bearings (6017 2RS)
- PNEU-THANE 1/4" X 10' Turquoise Polyurethane Hose 250 Psi (5090-04X10)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-3/8" (10S238)
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-1/8" (9SCH118)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-1/8" (8SCH118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-1/8" (11S218)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-3/8" (11S238)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 10SC (10SC48)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-5/8" (8S158)
- Tb Woods Couplings, Collars, & Adapters