Shop All V-Belt Pulleys
Tb Woods
Sheave, Light Duty, Adjustabl, 2VP50 x 28MM
Mfr # 2VP5028MM
Zoro # G1539848
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 2VP5028MM
- Zoro # G1539848
- UPC # 698672193887
- Country of Origin Multiple
- Category V-Belt Pulleys
Details
Item | Sheave,Light Duty,Adjustabl,2VP50 x 28MM |
Description
Sheave,Light Duty,Adjustabl,2VP50 x 28MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Motor, Hydraulic, 11.4 cu in/rev, 2 Bolt (103-1037)
- PNEUMADYNE Toggle Valve, NC, 1/4 In Push In (H11-30-66)
- TEMPLACO Mounting Hardware 35368 (35368)
- NTN NTN A-AS202-010D1, Ball Insert Bearing 0625 In Id X 15748 In Od X 08661 In W Set Screw (A-AS202-010D1)
- TB WOODS V-Belt Sheave, Classical, 5.6 dia. x 5B-SK (565B)
- TB WOODS V-Belt Sheave, Classical, 11.0 dia. x 5C-E (1105C)
- TB WOODS FHP Sheave, 2AK59-QT (2AK59)
- TB WOODS V-Belt Sheave, Classical, 7.0 dia. x 5B-SF (705B)
- TB WOODS FHP Sheave, AK59-QT (AK59)
- TB WOODS V-Belt Sheave, Classical, 5.6 dia x 2LB-SF (562LB)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.75" OD (3V4752)
- Tb Woods V-Belt Pulleys