Shop All Tapered & QD Bushings
Tb Woods
QD Idler Bushing, SK, Ductile Iron
Mfr # SKBB
Zoro # G510742008
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Overall Diameter 3.88 in
- Bearing Type Radial Ball Bearing
- Bushing Material Ductile Iron
- Maximum Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # SKBB
- Zoro # G510742008
- UPC # 698672705912
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Overall Diameter | 3.88 in |
Bushing Diameter | 2.81 in |
Mounting Bolt Size | 5/16-18 |
Set Screw Thread Size | 3/4"-10 |
Idler Shaft Size | 3/4"-10 |
Mountable Length | 1.38 in |
Bolt Hole Diameter | 3/8 in |
Bolt Circle Diameter | 3.13 in |
Overall Length | 4.5 in |
Details
Bore Bushing Series | SK |
Bearing Type | Radial Ball Bearing |
Bushing Material | Ductile Iron |
Maximum Temperature | 250 Degrees F |
Number of Bolt Holes | 3 |
System of Measurement | Inch |
Item | Idler Bushing |
Maximum Speed | 5,000 RPM |
Flange Type | Solid |
Bushing Type | Quick Detachable |
Taper | 3/4 in Per ft |
Flange Thickness | 0.5 in |
Dynamic Radial Load Capacity | 4,860 lbf |
Weight | 4.5 lb |
Description
Idler Bushing, Bearing Type Radial Ball Bearing, Bolt Circle Diameter 3.13 in, Bolt Hole Diameter 3/8 in, Bore Bushing Series SK, Bushing Diameter 2.81 in, Bushing Material Ductile Iron, Bushing Type Quick Detachable, Dynamic Radial Load Capacity 4,860 lbf, Flange Thickness 0.5 in, Flange Type Solid, For Bore Diameter Not Applicable, For Idler Shaft Industry Number Not Applicable, Idler Shaft Size 3/4 In.-10, Maximum Speed 5,000 RPM, Maximum Temperature 250 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Brushless DC Motor, ECM, 3/4 HP, 1050 rpm (6707)
- HOWMET AEROSPACE Pull-Up Stud/Anvil, 10-24 (205471)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (DP7650 OLP)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- TB WOODS QD Bushing, SD x 35MM (SD35MM)
- TB WOODS Taper Lock Bushing, TL3030 x 3-1/4 (TL3030314)
- TB WOODS Taper Lock Bushing, TL2517 x 1-1/2 (TL2517112)
- TB WOODS Taper Lock Bushing, TL3525 x 3-3/8 (TL3525338)
- TB WOODS QD Bushing, JA x 1/2-MPB (JAMPB)
- TB WOODS QD Bushing, SK x 40MM (SK40MM)
- TRITAN Taper-Lock Bushing, 2-15/16in.Boredia, Stl (3020 X 2-15/16)
- Tb Woods Bushings