Shop All Tapered & QD Bushings
Tb Woods
QD Idler Bushing, SH, Ductile Iron
Mfr # SHBB
Zoro # G210741967
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SH
- Bushing Type Quick Detachable
- Set Screw Thread Size 1/2"-13
- Overall Diameter 2.69 in
- Mountable Length 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # SHBB
- Zoro # G210741967
- UPC # 698672705899
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Set Screw Thread Size | 1/2"-13 |
Overall Diameter | 2.69 in |
Mountable Length | 0.88 in |
Bushing Diameter | 1.87 in |
Bolt Hole Diameter | 5/16 in |
Idler Shaft Size | 1/2"-13 |
Overall Length | 3.13 in |
Bolt Circle Diameter | 2.25 in |
Mounting Bolt Size | 1/4-20 |
Details
Bore Bushing Series | SH |
Bushing Type | Quick Detachable |
Item | Idler Bushing |
Flange Thickness | 0.38 in |
Flange Type | Solid |
Bearing Type | Radial Ball Bearing |
Taper | 3/4 in Per ft |
Dynamic Radial Load Capacity | 3,320 lbf |
Number of Bolt Holes | 3 |
Weight | 1.5 lb |
Bushing Material | Ductile Iron |
System of Measurement | Inch |
Maximum Speed | 5,000 RPM |
Maximum Temperature | 250 Degrees F |
Description
Idler Bushing, Bearing Type Radial Ball Bearing, Bolt Circle Diameter 2.25 in, Bolt Hole Diameter 5/16 in, Bore Bushing Series SH, Bushing Diameter 1.87 in, Bushing Material Ductile Iron, Bushing Type Quick Detachable, Dynamic Radial Load Capacity 3,320 lbf, Flange Thickness 0.38 in, Flange Type Solid, For Bore Diameter Not Applicable, For Idler Shaft Industry Number Not Applicable, Idler Shaft Size 1/2 In.-13, Maximum Speed 5,000 RPM, Maximum Temperature 250 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Reducer Bushing, 1/4" MNPTx1/8" FNPT (S-650)
- FESTO Push-In L-Fitting QSML-G1/8-6 (QSML-G1/8-6)
- MITSUBISHI Servo Motor HGKN73JK (HG-KN73JK)
- DAYTON AC Gearmotor, 96.0 in-lb Max. Torque, 33 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z082)
- TB WOODS QD Bushing, JA x 1/2-MPB (JAMPB)
- TB WOODS QD Bushing, SK x 45MM (SK45MM)
- TB WOODS Taper Lock Bushing, TL2517 x 1-1/2 (TL2517112)
- TB WOODS QD Bushing, SDS x 35MM (SDS35MM)
- TB WOODS QD Bushing, SD x 35MM (SD35MM)
- TB WOODS 1-1/4IN QD BUSHING (SD 1-1/4)
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/16 In (SF2716)
- Tb Woods Bushings