Shop All Tapered & QD Bushings
Tb Woods
QD Idler Bushing, SF, Ductile Iron
Mfr # SFBB1
Zoro # G210741912
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Flange Thickness 0.5 in
- Maximum Speed 5,000 RPM
- Overall Length 5.25 in
- Mountable Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # SFBB1
- Zoro # G210741912
- UPC # 698672705950
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Overall Length | 5.25 in |
Mountable Length | 1.5 in |
Bolt Circle Diameter | 3.88 in |
Bolt Hole Diameter | 7/16 in |
Bushing Diameter | 3.13 in |
Mounting Bolt Size | 3/8-16 |
Set Screw Thread Size | 1"-8 |
Overall Diameter | 4.63 in |
Idler Shaft Size | 1"-8 |
Details
Bore Bushing Series | SF |
Flange Thickness | 0.5 in |
Maximum Speed | 5,000 RPM |
Bearing Type | Radial Ball Bearing |
Flange Type | Solid |
Weight | 8.6 lb |
Bushing Material | Ductile Iron |
Taper | 3/4 in Per ft |
Dynamic Radial Load Capacity | 4,860 lbf |
Bushing Type | Quick Detachable |
Number of Bolt Holes | 3 |
System of Measurement | Inch |
Maximum Temperature | 250 Degrees F |
Item | Idler Bushing |
Description
Idler Bushing, Bearing Type Radial Ball Bearing, Bolt Circle Diameter 3.88 in, Bolt Hole Diameter 7/16 in, Bore Bushing Series SF, Bushing Diameter 3.13 in, Bushing Material Ductile Iron, Bushing Type Quick Detachable, Dynamic Radial Load Capacity 4,860 lbf, Flange Thickness 0.5 in, Flange Type Solid, For Bore Diameter Not Applicable, For Idler Shaft Industry Number Not Applicable, Idler Shaft Size 1 In.-8, Maximum Speed 5,000 RPM, Maximum Temperature 250 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-118 Two-Piece Clamping Collar (2C-118)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FR12)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 24.5 in L Outside, 11/32 in THK (AX22)
- VIBCO Vibrator Mtg Bracket (VSM-4)
- TB WOODS Taper Lock Bushing, TL3030 x 3-1/4 (TL3030314)
- TB WOODS QD Bushing, SD x 35MM (SD35MM)
- TB WOODS QD Bushing, SK x 40MM (SK40MM)
- TB WOODS QD Bushing, JA x 1/2-MPB (JAMPB)
- TB WOODS Taper Lock Bushing, TL3525 x 3-3/8 (TL3525338)
- TB WOODS QD Bushing, SDS x 35MM (SDS35MM)
- POWERDRIVE QD Bushing, Series SD, 1-11/16" Bore (SD-1-11/16)
- Tb Woods Tapered & QD Bushings