Shop All Tapered & QD Bushings
Tb Woods
QD Idler Bushing, SF, Ductile Iron
Mfr # SFBB
Zoro # G010741976
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Bushing Diameter 3.13 in
- Bearing Type Radial Ball Bearing
- Mountable Length 1.5 in
- Overall Length 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # SFBB
- Zoro # G010741976
- UPC # 698672705929
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bushing Diameter | 3.13 in |
Mountable Length | 1.5 in |
Overall Length | 4.5 in |
Bolt Circle Diameter | 3.88 in |
Mounting Bolt Size | 3/8-16 |
Bolt Hole Diameter | 7/16 in |
Idler Shaft Size | 3/4"-10 |
Overall Diameter | 4.63 in |
Set Screw Thread Size | 3/4"-10 |
Details
Bore Bushing Series | SF |
Bearing Type | Radial Ball Bearing |
Number of Bolt Holes | 3 |
Maximum Temperature | 250 Degrees F |
System of Measurement | Inch |
Dynamic Radial Load Capacity | 4,860 lbf |
Taper | 3/4 in Per ft |
Maximum Speed | 5,000 RPM |
Flange Type | Solid |
Bushing Type | Quick Detachable |
Item | Idler Bushing |
Weight | 8 lb |
Bushing Material | Ductile Iron |
Flange Thickness | 0.5 in |
Description
Idler Bushing, Bearing Type Radial Ball Bearing, Bolt Circle Diameter 3.88 in, Bolt Hole Diameter 7/16 in, Bore Bushing Series SF, Bushing Diameter 3.13 in, Bushing Material Ductile Iron, Bushing Type Quick Detachable, Dynamic Radial Load Capacity 4,860 lbf, Flange Thickness 0.5 in, Flange Type Solid, For Bore Diameter Not Applicable, For Idler Shaft Industry Number Not Applicable, Idler Shaft Size 3/4 In.-10, Maximum Speed 5,000 RPM, Maximum Temperature 250 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 20 SPUR GEAR-STL-STK - DIRECT BORE (TS1025)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 5:1 (F710-5-B4-G)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J108 OH)
- FUJI ELECTRIC Cover, Inlet Filter (C-89)
- TB WOODS QD Bushing, SF x 30MM (SF30MM)
- TB WOODS Taper Lock Bushing, TL3525 x 3-3/8 (TL3525338)
- TB WOODS 1-1/4IN QD BUSHING (SD 1-1/4)
- TB WOODS Taper Lock Bushing, TL3030 x 3-1/4 (TL3030314)
- TB WOODS Taper Lock Bushing, TL1615 x 11/16 (TL161511/16)
- TB WOODS QD Bushing, SDS x 35MM (SDS35MM)
- B B MANUFACTURING SDSx7/8, QD Bushing, C45 Steel, Black Oxide, (SDSx7/8)
- Tb Woods Tapered & QD Bushings