Shop All Tapered & QD Bushings
Tb Woods
QD Idler Bushing, SD, Ductile Iron
Mfr # SDBB58
Zoro # G510742015
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- System of Measurement Inch
- Set Screw Thread Size 5/8"-11
- Overall Diameter 3.19 in
- Maximum Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # SDBB58
- Zoro # G510742015
- UPC # 698672705943
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Set Screw Thread Size | 5/8"-11 |
Overall Diameter | 3.19 in |
Idler Shaft Size | 5/8" -11 |
Overall Length | 3.88 in |
Mounting Bolt Size | 1/4-20 |
Bolt Hole Diameter | 5/16 in |
Bushing Diameter | 2.19 in |
Bolt Circle Diameter | 2.69 in |
Mountable Length | 1.38 in |
Details
Bore Bushing Series | SD |
Item | Idler Bushing |
System of Measurement | Inch |
Maximum Temperature | 250 Degrees F |
Dynamic Radial Load Capacity | 3,320 lbf |
Flange Type | Solid |
Number of Bolt Holes | 3 |
Maximum Speed | 5,000 RPM |
Bearing Type | Radial Ball Bearing |
Bushing Material | Ductile Iron |
Bushing Type | Quick Detachable |
Weight | 2.7 lb |
Flange Thickness | 0.44 in |
Taper | 3/4 in Per ft |
Description
Idler Bushing, Bearing Type Radial Ball Bearing, Bolt Circle Diameter 2.69 in, Bolt Hole Diameter 5/16 in, Bore Bushing Series SD, Bushing Diameter 2.19 in, Bushing Material Ductile Iron, Bushing Type Quick Detachable, Dynamic Radial Load Capacity 3,320 lbf, Flange Thickness 0.44 in, Flange Type Solid, For Bore Diameter Not Applicable, For Idler Shaft Industry Number Not Applicable, Idler Shaft Size 5/8 In. -11, Maximum Speed 5,000 RPM, Maximum Temperature 250 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-HM801346, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM801346 (HM801346)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-751-12FO-NL)
- NATIONAL HARDWARE Hartley 3 in. H X 8.25 in. W X .8.25 in. L Storm Shine Steel L Strap (N800-014)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 5 HP, 1755 RPM, 208-230/460V, ODP (E219M2)
- TB WOODS Taper Lock Bushing, TL1615 x 11/16 (TL161511/16)
- TB WOODS QD Bushing, SK x 45MM (SK45MM)
- TB WOODS QD Bushing, SF x 30MM (SF30MM)
- TB WOODS Taper Lock Bushing, TL3030 x 3-1/4 (TL3030314)
- TB WOODS QD Bushing, JA x 1/2-MPB (JAMPB)
- TB WOODS QD Bushing, SK x 40MM (SK40MM)
- BROWNING Split Taper Bushings (S2X3-5/8 KWY 3/4X3/4)
- Tb Woods Bushings