Shop All Tapered & QD Bushings
Tb Woods
QD Idler Bushing, SD, Ductile Iron
Mfr # SDBB
Zoro # G010741914
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Maximum Temperature 250 Degrees F
- Bearing Type Radial Ball Bearing
- Bushing Diameter 2.19 in
- Overall Diameter 3.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # SDBB
- Zoro # G010741914
- UPC # 698672705905
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bushing Diameter | 2.19 in |
Overall Diameter | 3.19 in |
Overall Length | 3.88 in |
Bolt Hole Diameter | 5/16 in |
Set Screw Thread Size | 1/2"-13 |
Mounting Bolt Size | 1/4-20 |
Idler Shaft Size | 1/2"-13 |
Bolt Circle Diameter | 2.69 in |
Mountable Length | 1.38 in |
Details
Bore Bushing Series | SD |
Maximum Temperature | 250 Degrees F |
Bearing Type | Radial Ball Bearing |
Item | Idler Bushing |
Maximum Speed | 5,000 RPM |
Weight | 2.5 lb |
Dynamic Radial Load Capacity | 3,320 lbf |
Flange Thickness | 0.44 in |
Flange Type | Solid |
Number of Bolt Holes | 3 |
Bushing Material | Ductile Iron |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
Taper | 3/4 in Per ft |
Description
Idler Bushing, Bearing Type Radial Ball Bearing, Bolt Circle Diameter 2.69 in, Bolt Hole Diameter 5/16 in, Bore Bushing Series SD, Bushing Diameter 2.19 in, Bushing Material Ductile Iron, Bushing Type Quick Detachable, Dynamic Radial Load Capacity 3,320 lbf, Flange Thickness 0.44 in, Flange Type Solid, For Bore Diameter Not Applicable, For Idler Shaft Industry Number Not Applicable, Idler Shaft Size 1/2 In.-13, Maximum Speed 5,000 RPM, Maximum Temperature 250 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS Super III LTWT Random Orbit Sander, 6" (3500)
- DAYTON AC Gearmotor, 700.0 in-lb Max. Torque, 41 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K375)
- SMC Straight Union, 1/2 in., TubexTube (KQ2H13-00A)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (VAS 1 3/4)
- TB WOODS 1-1/4IN QD BUSHING (SD 1-1/4)
- TB WOODS QD Bushing, JA x 1/2-MPB (JAMPB)
- TB WOODS QD Bushing, SK x 45MM (SK45MM)
- TB WOODS QD Bushing, SK x 40MM (SK40MM)
- TB WOODS Taper Lock Bushing, TL1615 x 11/16 (TL161511/16)
- TB WOODS QD Bushing, SF x 30MM (SF30MM)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 5/8 In (QT58)
- Tb Woods Tapered & QD Bushings