Shop All Tapered & QD Bushings
Tb Woods
QD Idler Bushing, E, Ductile Iron
Mfr # EBB
Zoro # G710741863
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series E
- Flange Type Solid
- Dynamic Radial Load Capacity 10,100 lbf
- Mountable Length 1.88 in
- Maximum Speed 5,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # EBB
- Zoro # G710741863
- UPC # 698672705936
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Mountable Length | 1.88 in |
Mounting Bolt Size | 1/2-13 |
Bushing Diameter | 3.83 in |
Bolt Circle Diameter | 5 in |
Idler Shaft Size | 1 3/8"-6 |
Overall Length | 6.88 in |
Bolt Hole Diameter | 9/16 in |
Set Screw Thread Size | 1 3/8"-6 |
Overall Diameter | 6 in |
Details
Bore Bushing Series | E |
Flange Type | Solid |
Dynamic Radial Load Capacity | 10,100 lbf |
Maximum Speed | 5,000 RPM |
Maximum Temperature | 250 Degrees F |
System of Measurement | Inch |
Bearing Type | Radial Ball Bearing |
Bushing Type | Quick Detachable |
Bushing Material | Ductile Iron |
Number of Bolt Holes | 3 |
Taper | 3/4 in Per ft |
Weight | 12 lb |
Flange Thickness | 0.75 in |
Item | Idler Bushing |
Description
Idler Bushing, Bearing Type Radial Ball Bearing, Bolt Circle Diameter 5 in, Bolt Hole Diameter 9/16 in, Bore Bushing Series E, Bushing Diameter 3.83 in, Bushing Material Ductile Iron, Bushing Type Quick Detachable, Dynamic Radial Load Capacity 10,100 lbf, Flange Thickness 0.75 in, Flange Type Solid, For Bore Diameter Not Applicable, For Idler Shaft Industry Number Not Applicable, Idler Shaft Size 1 3/8 In.-6, Maximum Speed 5,000 RPM, Maximum Temperature 250 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/4 (CB182210)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (288400)
- SPEEDAIRE Pin (TTRB44204K30G)
- MILTON INDUSTRIES 3/8" NPT Female P-Style Coupler (S-1805)
- TB WOODS Taper Lock Bushing, TL1615 x 11/16 (TL161511/16)
- TB WOODS 1-1/4IN QD BUSHING (SD 1-1/4)
- TB WOODS Taper Lock Bushing, TL2517 x 1-1/2 (TL2517112)
- TB WOODS QD Bushing, JA x 1/2-MPB (JAMPB)
- TB WOODS QD Bushing, SDS x 35MM (SDS35MM)
- TB WOODS QD Bushing, SK x 40MM (SK40MM)
- ZORO SELECT QD Bushing, E, 1 1/2 in B Dia, 2.625 in L (EX1-1/2)
- Tb Woods Tapered & QD Bushings