Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SK, Bore 1-3/8 In
Mfr # SK138
Zoro # G1144053
original price:
$35.49
14% off
new price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Bore Dia. 1 3/8 in
- Length 1.875 in
- Taper 3/4 in Per ft
- Bolt Size 5/16"-18 x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SK138
- Zoro # G1144053
- UPC # 698672701143
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/8 in |
Length | 1.875 in |
Bolt Size | 5/16"-18 x 2 in |
Bolt Circle Dia. | 3.3125 in |
Bore Diameter | 1 3/8 in |
Bolt Circle Diameter | 3.31 in |
Bushing Diameter | 2.813 in |
Flange Width | 1/2 in |
Length Less Flange | 1.375 in |
Keyway Width | 3/8 in |
Overall Diameter | 3.875 in |
Keyway Height | 3/16 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SK |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
SAE Grade | 5 |
Material | Steel |
Includes | (3) Cap Screws |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
Maximum Torque | 7,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 1 3/8 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-100-100 One-Piece Industry Standard Clamping Coupling (ISCC-100-100)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 11.08:1 (M164-56C-XS)
- GATES XPZ1512 Metric V-Belt, 1512mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1512)
- JET-LUBE Grease, Moly Paste, Marine Grade, Hvy Duty (65005)
- ZORO SELECT QD Bushing, Series SH, Bore 7/8 In (SH78)
- ZORO SELECT ST Bushing, H, 1 3/16 in B Dia, 1.25 in L (HX1-3/16)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/16 In (SDS1316)
- ZORO SELECT QD Bushing, Series E, Bore 2-15/16 In (E21516)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/4 In (F114)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/8 In (SH118)
- TB WOODS Taper Lock Bushing, TL3030 x 3-1/4 (TL3030314)
- Zoro Select Tapered & QD Bushings