Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SK, Bore 1-1/2 In
Mfr # SK112
Zoro # G1832135
original price:
$30.45
14% off
new price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Bore Dia. 1 1/2 in
- Length 1.875 in
- Bolt Circle Dia. 3.3125 in
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SK112
- Zoro # G1832135
- UPC # 698672701181
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 in |
Length | 1.875 in |
Bolt Circle Dia. | 3.3125 in |
Bolt Size | 5/16"-18 x 2 in |
Bore Diameter | 1 1/2 in |
Bolt Circle Diameter | 3.31 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Bushing Diameter | 2.813 in |
Overall Diameter | 3.875 in |
Flange Width | 1/2 in |
Length Less Flange | 1.375 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SK |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Material | Steel |
SAE Grade | 5 |
Item | Quick Detachable Bushing |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 7,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 1 1/2 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125P-4-12)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP56118)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 7/8" Top Width, 1 Ribs (0408070-DRIVE)
- BANDO TimingBelt, Synchro-Link, Neoprene, 150L075 (150L075G)
- ZORO SELECT QD Bushing, QT, 11 mm B Dia, 1.25 in L (HX11MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/8 In (SF118)
- ZORO SELECT QD Bushing, Series JA, Bore 5/8 In (JA58)
- ZORO SELECT QD Bushing, JA, 1/2 in B Dia, 1 in L (JAX1/2)
- ZORO SELECT QD Bushing, Series SH, Bore 24mm (SH24MM)
- ZORO SELECT QD Bushing, Series SK, Bore 2-7/16 In (SK2716)
- BANDO QD Bore 2 (2.000), Sds 2 (SDS 2)
- Zoro Select Tapered & QD Bushings