Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SH, Bore 1-3/8 In
Mfr # SH138
Zoro # G0635546
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SH
- Bore Dia. 1 3/8 in
- Length 1.25 in
- Includes (3) Cap Screws
- Bolt Size 1/4"-20 x 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SH138
- Zoro # G0635546
- UPC # 698672700313
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/8 in |
Length | 1.25 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Bolt Circle Dia. | 2.25 in |
Bore Diameter | 1 3/8 in |
Bolt Circle Diameter | 2.25 in |
Keyway Width | 3/8 in |
Overall Diameter | 2.688 in |
Length Less Flange | 0.875 in |
Keyway Height | 3/16 in |
Flange Width | 3/8 in |
Bushing Diameter | 1.871 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SH |
Includes | (3) Cap Screws |
SAE Grade | 5 |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Material | Steel |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 3,500 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 1 3/8 in, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 1.871 in, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 24 # of Teeth (80B24)
- ZORO SELECT 3" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU61)
- NUMATICS Connector, Coil, 22mm DIN, 24VDC (230-365 24V)
- MAIN FILTER Hydraulic Filter, replaces XTREME 14360000, Pressure Line, 10 micron, Outside-In (MF0060202)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/4 In (JA114)
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- ZORO SELECT QD Bushing, JA, 14 mm B Dia, 1 in L (JAX14MM)
- ZORO SELECT TL Bushing, 1108, 1 in B Dia, 0.875 in L (1108X1)
- ZORO SELECT QD Bushing, Series SDS, Bore 24mm (SDS24MM)
- ZORO SELECT QD Bushing, E, 1 7/16 in B Dia, 2.625 in L (EX1-7/16)
- DODGE 1108 X 1-1/8-KW Taper Lock Bushing (1108 X 1-1/8)
- Zoro Select Bushings