Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SDS, Bore 1-1/2 In
Mfr # SDS112
Zoro # G2200161
original price:
$19.38
13% off
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Bore Dia. 1 1/2 in
- Length 1.313 in
- SAE Grade 5
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SDS112
- Zoro # G2200161
- UPC # 698672700573
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 in |
Length | 1.313 in |
Bolt Circle Dia. | 2.6875 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 1 1/2 in |
Overall Diameter | 3.188 in |
Bushing Diameter | 2.188 in |
Flange Width | 7/16 in |
Length Less Flange | 0.875 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SDS |
Item | Quick Detachable Bushing |
SAE Grade | 5 |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Material | Steel |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 5,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 1 1/2 in, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Compact Double Acting (5YCU0)
- ZORO SELECT AX33 Cogged V-Belt, 1 Ribs (46U026)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.90 in OD (753C)
- ZORO SELECT Rubb Gasket 2 In. Hose Coupling, PK10 (GASK-200-10G)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/8 In (SK178)
- ZORO SELECT ST Bushing, G, 11 mm B Dia, 1 in L (GX11MM)
- ZORO SELECT QD Bushing, Series E, Bore 1-11/16 In (E11116)
- ZORO SELECT QD Bushing, Series SK, Bore 2-3/16 In (SK2316)
- ZORO SELECT QD Bushing, Series SD, Bore 1-9/16 In (SD1916)
- ZORO SELECT TL Bushing, 2012, 2 1/8 in B Dia, 1.25 in L (2012X2-1/8)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-5/8 In (SDS158)
- Zoro Select Tapered & QD Bushings