Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series QT, Bore Dia 5/8 In
Mfr # QT58
Zoro # G2471804
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series QT
- Bore Dia. 5/8 in
- Length 1.25 in
- Taper 3/4 in Per ft
- SAE Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QT58
- Zoro # G2471804
- UPC # 698672190220
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 5/8 in |
Length | 1.25 in |
Bolt Size | 1/4"-20 x 1 in |
Bolt Circle Dia. | 2 in |
Bolt Circle Diameter | 2 in |
Bore Diameter | 5/8 in |
Keyway Width | 3/16 in |
Overall Diameter | 2.5 in |
Keyway Height | 3/32 in |
Bushing Diameter | 1.625 in |
Flange Width | 1/4 in |
Length Less Flange | 1 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | QT |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Includes | (2) Cap Screws |
Item | Quick Detachable Bushing |
Material | Steel |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 1,750 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series QT, Bore Diameter 5/8 in, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size 1/4 In.-20 x 1 in, System of Measurement Inch, Bushing Diameter 1.625 in, Flange Type Split, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI BL (PLB03830-50)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002M90NBP01, Return Line, 125 micron (ZX-MF4002M90NBP01)
- DIAMOND D Brush Seater, 4-3/4" L x 1" W x 1/2" H (BRSRX06MS)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 8 ASAE Stroke - 1.25 Rod (288402)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/4 In (SF214)
- ZORO SELECT Bushing, 4.95 in dia. Outside, Cast Iron (2AK51H)
- ZORO SELECT QD Bushing, Series JA, Bore 28mm (JA28MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1 In (SF1)
- ZORO SELECT QD Bushing, Series F, Bore 1-3/4 In (F134)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/8 In (SDS138)
- DODGE 2517 X 2-KW Taper Lock Bushing (2517 2 INCHES)
- Zoro Select Tapered & QD Bushings