Zoro Select

QD Bushing, Series JA, Bore 1-1/4 In


original price: $10.59
10% off
new price: $9.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Bore Bushing Series JA
  • Bore Dia. 1 1/4 in
  • Length 1 in
  • Material Steel
  • Bolt Circle Dia. 1.656 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bore Dia. 1 1/4 in
Length 1 in
Bolt Circle Dia. 1.656 in
Bolt Size #10-24 x 1 in
Bolt Circle Diameter 1.66 in
Bore Diameter 1 1/4 in
Overall Diameter 2 in
Flange Width 5/16 in
Keyway Width 1/4 in
Length Less Flange 0.688 in
Bushing Diameter 1.375 in
Keyway Height 1/8 in

Details

Item - Tapered and QD Bushings Quick Detachable Bushing
Bore Bushing Series JA
Material Steel
Includes (3) Cap Screws
Taper 3/4 in Per ft
SAE Grade 5
Item Quick Detachable Bushing
Flange Type Split
System of Measurement Inch
Bushing Type Quick Detachable
Maximum Torque 1,750 in-lb
For Shaft Type Keyed

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series JA, Bore Diameter 1 1/4 in, Length 1 in, Bolt Circle Diameter 1.66 in, Bolt Size #10-24 x 1 in, System of Measurement Inch, Bushing Diameter 1.375 in, Flange Type Split, Flange Width 5/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 0.688 in, Material Steel, Overall Diameter 2 in, SAE Grade 5, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.