Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series E, Bore 2-1/8 In
Mfr # E218
Zoro # G1632705
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series E
- Bore Dia. 2 1/8 in
- Length 2.625 in
- Includes (3) Cap Screws
- Bolt Circle Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E218
- Zoro # G1632705
- UPC # 698672702188
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/8 in |
Length | 2.625 in |
Bolt Circle Dia. | 5 in |
Bolt Size | 1/2"-13 x 2-3/4 in |
Bolt Circle Diameter | 5 in |
Bore Diameter | 2 1/8 in |
Keyway Height | 1/4 in |
Flange Width | 3/4 in |
Bushing Diameter | 3.834 in |
Length Less Flange | 1.875 in |
Keyway Width | 1/2 in |
Overall Diameter | 6 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | E |
Includes | (3) Cap Screws |
Material | Steel |
Item | Quick Detachable Bushing |
SAE Grade | 5 |
Taper | 3/4 in Per ft |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 20,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 2 1/8 in, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Inch, Bushing Diameter 3.834 in, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 75 in. OC (B72/5L750)
- FREEMAN Z1414MMSIP 1/4" x 1/4" Male to Male Swivel Industrial Plug (Z1414MMSIP)
- MIDWEST FASTENER 1/4" x 3/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66434)
- BESTORQ Micro V Belt, 24 in Pitch Length, 1.1 in Top Width, 1 Ribs (240J12)
- ZORO SELECT QD Bushing, Series JA, Bore 7/8 In (JA78)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/4 In (E234)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 3/4 In (QT34)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/8 In (SDS138)
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/8 In (SD178)
- ZORO SELECT QD Bushing, Series SK, Bore 2-7/16 In (SK2716)
- POWERDRIVE QD Bushing, Series SH, 3/4" Bore (SH-3/4)
- Zoro Select Tapered & QD Bushings