Shop All Tapered & QD Bushings
This Product is Discontinued
Tb Woods
QD Bushing, SDS x 1-3/8-3/8KS (Discontinued)
Mfr # SDS13838KS
Zoro # G1568539
This Product is Discontinued
Key Features
- Bore Bushing Series SDS
- Length 1.313 in
- Flange Type Split
- Material Steel
- Bolt Size 1/4"-20 x 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # SDS13838KS
- Zoro # G1568539
- UPC # 698672700559
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Length | 1.313 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Keyway Height | 3/16 in |
Flange Width | 7/16 in |
Keyway Width | 3/8 in |
Bushing Diameter | 2.188 in |
Length Less Flange | 0.875 in |
Overall Diameter | 3.188 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 1 3/8 in |
Details
Bore Bushing Series | SDS |
Flange Type | Split |
Item | Quick Detachable Bushing |
Material | Steel |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
System of Measurement | Inch |
For Shaft Type | Keyed |
Fastener Tightening Torque Capacity | 5,000 in-lb |
Bushing Type | Quick Detachable |
Maximum Torque | 5,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 1 3/8 in, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Fastener Tightening Torque Capacity 5,000 in-lb, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.