Shop All Jaw Type Spiders
Tb Woods
L-Jaw Coupling Insert, L225, Urethane
Mfr # L225U
Zoro # G1352005
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L225
- Material - Spiders Urethane
- Rated Torque 3,510 in-lb
- Max. RPM 4,600 RPM
- HP Rating @ 100 RPM 5.60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L225U
- Zoro # G1352005
- UPC # 698672000284
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L225 |
Length (In.) | 4.97 in |
Width (In.) | 4.97 in |
Shaft Dia. Range (In.) | 3/4 to 2 5/8 |
Height (In.) | 0.88 in |
Coupling Size | L225 |
Spider Width | 0.88 in |
Outside Diameter | 4 31/32 in |
Description
Urethane Spider Insert, Coupling Size L225, Outside Diameter 4 31/32 in, System of Measurement Inch, Maximum Speed 4,600 RPM, Horsepower @ 100 RPM 5.6 hp, Spider Material Polyurethane, Maximum Torque 3,510 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 90A, Angular Misalignment 1 Degrees , Application Blowers, Compressors, Generators, Pumps, Color Blue, Compatible Hub Manufacturer Part Number L225, Fail Safe Yes, For Maximum Hub Bore 2 5/8 in, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6204, Single Row Ball Brgs, 6204 (6204)
- DODGE Tigear-2 Reducers And Accessories, 20Q30L56 TIGEAR-2 REDUCER (20Q30L56 TIGEAR-2 REDUCER)
- BRECO Brass Sockets, Male Thread, 3/8" MPT (3STM3-B)
- LEESON 50 Hz Motor, 2 HP, 1440,220 V, 56H, ODP (114233.00)
- TB WOODS L-Jaw Coupling Insert, L099/L100, Urethane (L099U)
- TB WOODS L-Jaw Coupling Insert, L075, Buna N (L075N)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Hytrel (L090H)
- TB WOODS L-Jaw Coupling Insert, L050, Urethane (L050U)
- TB WOODS L-Jaw Coupling Insert, L190, Hytrel (L190H)
- TB WOODS L-Jaw Coupling Insert, L070, Buna N (L070N)
- BOSTON GEAR Coupling, Poly Insert (XFCA15)
- Tb Woods Jaw Type Spiders