Shop All Jaw Type Spiders
Tb Woods
L-Jaw Coupling Insert, L190, Hytrel
Mfr # L190H
Zoro # G2201631
original price:
$90.09
9% off
new price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L190
- Material - Spiders Hytrel
- Rated Torque 4,680 in-lb
- Max. RPM 5,000 RPM
- HP Rating @ 100 RPM 7.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L190H
- Zoro # G2201631
- UPC # 698672000192
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L190 |
Width (In.) | 4.47 in |
Coupling Size | L190 |
Length (In.) | 4.47 in |
Height (In.) | 0.88 in |
Spider Width | 0.88 in |
Outside Diameter | 4 15/32 in |
Description
Hytrel Spider Insert, Coupling Size L190, Outside Diameter 4 15/32 in, System of Measurement Inch, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 7.4 hp, Spider Material Hytrel, Maximum Torque 4,680 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Angular Misalignment 0.5 Degrees , For Minimum Hub Bore 3/4 in, Application Cranes, Generators, Mills, Color White, Compatible Hub Manufacturer Part Number L190, Fail Safe Yes, For Maximum Hub Bore 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX EGES 18HP 30 Gallon Gas Air Compressor (EGES1830ST)
- PIX V-Belt, 5/8 X 170 (5V1700)
- GATES Super Hc Cogged 118In 5/8In V-Belt (5VX1180)
- DIXON Double Bolt Clamp, 2-20/64"-2-40/64" (DL32)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Buna N (L090N)
- TB WOODS L-Jaw Coupling Insert, L070, Buna N (L070N)
- TB WOODS L-Jaw Coupling Insert, L050, Urethane (L050U)
- TB WOODS L-Jaw Coupling Insert, L225, Hytrel (L225H)
- TB WOODS L-Jaw Coupling Insert, L150, Urethane (L150U)
- TB WOODS L-Jaw Coupling Insert, L099/L100, Urethane (L099U)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB15)
- Tb Woods Couplings, Collars, & Adapters