Shop All Jaw Type Spiders
Tb Woods
L-Jaw Coupling Insert, L150, Urethane
Mfr # L150U
Zoro # G1055433
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L150
- Material - Spiders Urethane
- Rated Torque 1,860 in-lb
- Max. RPM 5,000 RPM
- HP Rating @ 100 RPM 3.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L150U
- Zoro # G1055433
- UPC # 698672000260
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L150 |
Height (In.) | 0.88 in |
Length (In.) | 3.72 in |
Coupling Size | L150 |
Width (In.) | 3.72 in |
Spider Width | 0.88 in |
Outside Diameter | 3 47/64 in |
Description
Urethane Spider Insert, Coupling Size L150, Outside Diameter 3 47/64 in, System of Measurement Inch, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 3.0 hp, Spider Material Polyurethane, Maximum Torque 1,860 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 90A, Angular Misalignment 1 Degrees , Application Blowers, Compressors, Generators, Pumps, Color Blue, Compatible Hub Manufacturer Part Number L150, Fail Safe Yes, For Maximum Hub Bore 1 7/8 in, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Plastic Measures, 3 qt. (41902)
- SPEEDAIRE Compressor Oil, Bottle, 1 qt, Synthetic Oil (53RL88)
- TRITAN Double Riveted Chain, Offset Link (80-2R OSL)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- TB WOODS L-Jaw Coupling Insert, L070, Buna N (L070N)
- TB WOODS L-Jaw Coupling Insert, L150, Buna N (L150N)
- TB WOODS L-Jaw Coupling Insert, L225, Buna N (L225N)
- TB WOODS L-Jaw Coupling Insert, L070, Hytrel (L070H)
- TB WOODS L-Jaw Coupling Insert, L225, Urethane (L225U)
- TB WOODS L-Jaw Coupling Insert, L050, Buna N (L050N)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Hytrel (L090H)
- Tb Woods Jaw Type Spiders