Shop All Jaw Type Spiders
Tb Woods
L-Jaw Coupling Insert, L110, Buna N
Mfr # L110N
Zoro # G3123486
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Material - Spiders Buna N
- Rated Torque 792 in-lb
- Max. RPM 5,000 RPM
- HP Rating @ 100 RPM 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L110N
- Zoro # G3123486
- UPC # 698672000086
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L110 |
Coupling Size | L110 |
Length (In.) | 3.3 in |
Width (In.) | 3.3 in |
Height (In.) | 0.74 in |
Spider Width | 0.74 in |
Outside Diameter | 3 19/64 in |
Description
Buna N Spider Insert, Coupling Size L110, Outside Diameter 3 19/64 in, System of Measurement Inch, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp, Spider Material Buna-N, Maximum Torque 792 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Angular Misalignment 1 Degrees , Color Black, Compatible Hub Manufacturer Part Number L110, Fail Safe Yes, For Maximum Hub Bore 1 5/8 in, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 325 psi (ST25-1A325)
- DYNASWIVEL Aluminum Style Dynaswivel, 3/4" NPT (95690)
- NTN Radial Ball Bearing, Sealed, 6mm Bore Dia (626LLBC3/L627)
- MIDWEST FASTENER 1/8IP-27 x 1/2" x 1-1/64" 18-8 Stainless Steel 45 Degree Angle Grease Fittings 6PK (37444)
- TB WOODS L-Jaw Coupling Insert, L150, Urethane (L150U)
- TB WOODS L-Jaw Coupling Insert, L110, Hytrel (L110H)
- TB WOODS L-Jaw Coupling Insert, L190, Hytrel (L190H)
- TB WOODS L-Jaw Coupling Insert, L075, Buna N (L075N)
- TB WOODS L-Jaw Coupling Insert, L070, Urethane (L070U)
- TB WOODS L-Jaw Coupling Insert, L110, Urethane (L110U)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB38)
- Tb Woods Jaw Type Spiders