Shop All Jaw Type Spiders
Tb Woods
L-Jaw Coupling Insert, L099/L100, Buna N
Mfr # L099N
Zoro # G0952131
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L099/L100
- Material - Spiders Buna N
- Rated Torque 318 in-lb
- Max. RPM 7,000 RPM
- HP Rating @ 100 RPM 0.51 with AL/SS/L099 hubs; 0.66 with AL/SS/L100 hubs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L099N
- Zoro # G0952131
- UPC # 698672000079
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L099/L100 |
Length (In.) | 2.53 in |
Height (In.) | 0.61 in |
Coupling Size | L099, L100 |
Width (In.) | 2.53 in |
Spider Width | 0.61 in |
Outside Diameter | 2 17/32 in |
Description
Buna N Spider Insert, Coupling Size L099, L100, Outside Diameter 2 17/32 in, System of Measurement Inch, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp, Spider Material Buna-N, Maximum Torque 318 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Angular Misalignment 1 Degrees , Color Black, Compatible Hub Manufacturer Part Number L099, L100, Fail Safe Yes, For Maximum Hub Bore 1 7/16 in, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Single Acting (0.44NSR01.00)
- REELCRAFT Hand Wind Cord Reel 4 Outlets 120V AC Voltage (LH2080 143)
- BROWNING 2 Groove Cast Iron FHP - Bushed Sheave - 2BK32H (2BK32H)
- SENQCIA HI-MAX 120 Cot ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1-1/2" Pit, 120Hmcb, PK10 (120HMCB)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Buna N (L090N)
- TB WOODS L-Jaw Coupling Insert, L050, Urethane (L050U)
- TB WOODS L-Jaw Coupling Insert, L075, Hytrel (L075H)
- TB WOODS L-Jaw Coupling Insert, L099/L100, Hytrel (L099H)
- TB WOODS L-Jaw Coupling Insert, L190, Urethane (L190U)
- TB WOODS Urethane Spider Insert, L075 Coupling Size, 1 47/64 in Outside Dia, Inch, 0.21 hp, 90A (L075U)
- TB WOODS L-Jaw Coupling Insert, L070, Hytrel (L070H)
- Tb Woods Couplings, Collars, & Adapters