Shop All Jaw Type Spiders
Tb Woods
L-Jaw Coupling Insert, L090/L095, Hytrel
Mfr # L090H
Zoro # G2649997
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L090/L095
- Material - Spiders Hytrel
- Rated Torque 401 in-lb
- Max. RPM 9,000 RPM
- HP Rating @ 100 RPM 0.64 with AL/SS/L090 hubs; 0.89 with AL/SS/L095 hubs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L090H
- Zoro # G2649997
- UPC # 698672000154
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L090/L095 |
Coupling Size | L090, L095 |
Length (In.) | 2.1 in |
Width (In.) | 2.1 in |
Height (In.) | 0.44 in |
Spider Width | 0.44 in |
Outside Diameter | 2 3/32 in |
Description
Hytrel Spider Insert, Coupling Size L090, L095, Outside Diameter 2 3/32 in, System of Measurement Inch, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.89 hp, Spider Material Hytrel, Maximum Torque 401 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Angular Misalignment 0.5 Degrees , For Minimum Hub Bore 1/4 in, Application Cranes, Generators, Mills, Color White, Compatible Hub Manufacturer Part Number L090, L095, Fail Safe Yes, For Maximum Hub Bore 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cones (4559)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (SPB8)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-2-1/4-XBE)
- PIX Poly Rib J Belt, 35 in. EL-10 Rib (350J10)
- TB WOODS L-Jaw Coupling Insert, L225, Urethane (L225U)
- TB WOODS L-Jaw Coupling Insert, L099/L100, Urethane (L099U)
- TB WOODS L-Jaw Coupling Insert, L070, Buna N (L070N)
- TB WOODS L-Jaw Coupling Insert, L150, Urethane (L150U)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Urethane (L090U)
- TB WOODS L-Jaw Coupling Insert, L110, Hytrel (L110H)
- TB WOODS L-Jaw Coupling Insert, L150, Hytrel (L150H)
- Tb Woods Couplings, Collars, & Adapters