Shop All Jaw Type Spiders
Tb Woods
L-Jaw Coupling Insert, L070, Urethane
Mfr # L070U
Zoro # G0653247
original price:
$6.65
5% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L070
- Material - Spiders Urethane
- Rated Torque 65 in-lb
- Max. RPM 14,000 RPM
- HP Rating @ 100 RPM 0.10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L070U
- Zoro # G0653247
- UPC # 698672000222
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L070 |
Height (In.) | 0.44 in |
Width (In.) | 1.36 in |
Length (In.) | 1.36 in |
Coupling Size | L070 |
Outside Diameter | 1 23/64 in |
Spider Width | 0.44 in |
Description
Urethane Spider Insert, Coupling Size L070, Outside Diameter 1 23/64 in, System of Measurement Inch, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.10 hp, Spider Material Polyurethane, Maximum Torque 65 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 90A, Angular Misalignment 1 Degrees , Application Blowers, Compressors, Generators, Pumps, Color Blue, Compatible Hub Manufacturer Part Number L070, Fail Safe Yes, For Maximum Hub Bore 3/4 in, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Filter 1/4" NPT (PXCM019-0350)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-2U)
- TRITAN Radial Ball Bearing, PS, 35mm, 6207ZZ (6207 ZZ/C3 PRX)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 14mm, Alum (MQCL-14-A)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Hytrel (L090H)
- TB WOODS L-Jaw Coupling Insert, L190, Buna N (L190N)
- TB WOODS L-Jaw Coupling Insert, L070, Hytrel (L070H)
- TB WOODS L-Jaw Coupling Insert, L050, Buna N (L050N)
- TB WOODS L-Jaw Coupling Insert, L150, Hytrel (L150H)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Buna N (L090N)
- DAYTON Jaw Coupling Insert, L190, Hytrel (29HZ19)
- Tb Woods Jaw Type Spiders