Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, SS095, Stnls Stl, 1"
Mfr # SS0951
Zoro # G0638434
original price:
$105.99
10% off
new price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings SS095
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Stainless Steel
- Outside Dia. 2.11 in
- Assembled Coupling Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # SS0951
- Zoro # G0638434
- UPC # 698672224031
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | SS095 |
Bore Dia. | 1 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 2.11 in |
Assembled Coupling Length | 2.5 in |
Keyway Size | 1/4" x 1/8" |
Overall Length | 2.54 in |
Size | SS095 |
Coupling Size | L095 |
Hub Diameter | 2 7/64 in |
Coupling Overall Length | 2 1/2 in |
Bore Diameter | 1 in |
Length through Bore | 1 in |
Keyway Depth | 1/8 in |
Maximum Bore Diameter | 1 1/8 in |
Screw Thread Size | 5/16"-18 NC |
Outside Diameter | 2 7/64 in |
Keyway Width | 1/4 in |
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L095H, L095N, L095U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 14137A (14137A)
- WESTWARD Grease Gun, 5000 psi, 4in. Pipe (48UJ78)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-100-41)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJW5)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 1-1/8" (SS095118)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 5/8" (SS09558)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 3/4" (SS09534)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 1-1/4" (AL100114)
- TB WOODS Jaw Coupling Hub, L110, Sint Iron, 19mm (L11019MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1" (L1101)
- BOSTON GEAR Shaft Coupler Body (FC25 1 1/8)
- Tb Woods Jaw Type Couplings