Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L190, Sint Iron, 1-1/8"
Mfr # L190118
Zoro # G1939935
original price:
$69.55
10% off
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L190
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Sintered Iron
- Outside Dia. 4.5 in
- Assembled Coupling Length 4.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # L190118
- Zoro # G1939935
- UPC # 698672111157
- Country of Origin Mexico
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L190 |
Bore Dia. | 1 1/8 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 4.5 in |
Assembled Coupling Length | 4.88 in |
Overall Length | 4.88 in |
Size | L190 |
Keyway Size | 1/4" x 1/8" |
Coupling Size | L190 |
Length through Bore | 1.9 in |
Bore Diameter | 1 1/8 in |
Keyway Width | 1/4 in |
Coupling Overall Length | 4 7/8 in |
Hub Diameter | 4 in |
Keyway Depth | 1/8 in |
Maximum Bore Diameter | 2 1/8 in |
Outside Diameter | 4 1/2 in |
Screw Thread Size | 7/16"-14 UNC 2B |
Description
Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 4 7/8 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.7 hp (Buna-N Spider), 4.1 hp (Urethane Spider), 7.4 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L190H, L190N, L190U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt, B173LG (B173LG)
- CONTINENTAL Air Hose, 3/8" I.D., 300 psi, 25 ft. L (F5Z03830-25-13)
- SMC Solenoid Air Control Valve, 12.88CFM, 0.6W (SV2200-6FU)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR16-5-5-A)
- TB WOODS Jaw Coupling Hub, L190, Sint Iron, 1-3/4" (L190134)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-7/8" (L190178)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1" (L1901)
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 3/4" (AL09534)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1" (L0951)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 3/4" (L07534)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1" (L1101)
- Tb Woods Couplings, Collars, & Adapters