Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L150, Sint Iron, 42mm
Mfr # L15042MM
Zoro # G3097263
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L150
- Keyway Size Type 12mm x 3.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 95 mm
- Assembled Coupling Length 114 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L15042MM
- Zoro # G3097263
- UPC # 698672050463
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L150 |
Bore Dia. | 42 mm |
Keyway Size Type | 12mm x 3.3mm |
Outside Dia. | 95 mm |
Assembled Coupling Length | 114 mm |
Size | L150 |
Overall Length | 114 mm |
Keyway Size | 12mm x 3.3mm |
Coupling Size | L150 |
Keyway Depth | 3.3 mm |
Bore Diameter | 42 mm |
Maximum Bore Diameter | 48 mm |
Coupling Overall Length | 114 mm |
Hub Diameter | 95 mm |
Outside Diameter | 95 mm |
Length through Bore | 44 mm |
Screw Thread Size | 3/8"-16 UNC 2B |
Keyway Width | 12 mm |
Description
Jaw Coupling Hub, Coupling Size L150, Outside Diameter 95 mm, Coupling Overall Length 114 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 12 mm, Bore Diameter 42 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L150H, L150N, L150U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX , Standard Timing Belt, XL, 3/8 X 14, T70, Trapezoidal (140XL037)
- EM&S ECM Unit Bearing Motor, 3.3, 1/15th HP, 115 Volt, Walk In Cooler Motor (UTBEC1551BJ1 IND BOX)
- PARKER Air Dryer, Membrane, 40 CFM, 1/2 In (AD0400-35)
- ZORO SELECT U-Cup Seal, 1-5/8"ID, 2-1/4"OD, 5/16"W, PK5 (2HZV6)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 35mm (L15035MM)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 25mm (L15025MM)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 40mm (L15040MM)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1" (L1901)
- TB WOODS L-Jaw Coupling Hub, AL095, Aluminum, 7/8" (AL09578)
- TB WOODS Jaw Coupling Hub, SS075, Stnls Stl, 5/8" (SS07558)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 1-1/4" (AL100114)
- Tb Woods Jaw Type Couplings