Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L150, Sint Iron, 1-1/2"
Mfr # L150112
Zoro # G1508017
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L150
- Keyway Size Type 3/8 in x 3/16 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.75 in
- Assembled Coupling Length 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L150112
- Zoro # G1508017
- UPC # 698672111072
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L150 |
Bore Dia. | 1 1/2 in |
Keyway Size Type | 3/8 in x 3/16 in |
Outside Dia. | 3.75 in |
Assembled Coupling Length | 4.5 in |
Keyway Size | 3/8" x 3/16" |
Overall Length | 4.5 in |
Size | L150 |
Coupling Size | L150 |
Maximum Bore Diameter | 1 7/8 in |
Bore Diameter | 1 1/2 in |
Length through Bore | 1.8 in |
Keyway Width | 3/8 in |
Keyway Depth | 3/16 in |
Screw Thread Size | 3/8"-16 UNC 2B |
Outside Diameter | 3 3/4 in |
Coupling Overall Length | 4 1/2 in |
Hub Diameter | 3 3/4 in |
Description
Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L150H, L150N, L150U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER Grease Fitting, 90Deg, 1/4-18, PK10 (2PA87)
- SOLBERG Inlet Filter, 3 MNPT Out, 300 Max CFM (F-235P-300)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-855)
- WILKERSON O-Rings About 3 1/2 In od, PK10 (GRP-95-256)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1" (L1501)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-1/4" (L150114)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 7/8" (L15078)
- TB WOODS Jaw Coupling Hub, L110, Sint Iron, 19mm (L11019MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 20mm (L09520MM)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 20mm (L07520MM)
- BAILEY LH Couplings - LH100 Series: , 92A Shore Insert I.D., Keyway, LTB, O.D., RPM (236500)
- Tb Woods Couplings, Collars, & Adapters