Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L110, Sint Iron, 25mm
Mfr # L11025MM
Zoro # G2585825
$43.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Keyway Size Type 8mm x 3.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 84 mm
- Assembled Coupling Length 107 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # L11025MM
- Zoro # G2585825
- UPC # 698672049191
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L110 |
Bore Dia. | 25 mm |
Keyway Size Type | 8mm x 3.3mm |
Outside Dia. | 84 mm |
Assembled Coupling Length | 107 mm |
Size | L110 |
Keyway Size | 8mm x 3.3mm |
Overall Length | 107 mm |
Coupling Size | L110 |
Keyway Width | 8 mm |
Hub Diameter | 85 mm |
Keyway Depth | 3.3 mm |
Maximum Bore Diameter | 42 mm |
Screw Thread Size | 3/8"-16 UNC 2B |
Bore Diameter | 25 mm |
Outside Diameter | 85 mm |
Length through Bore | 43 mm |
Coupling Overall Length | 107 mm |
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 85 mm, Coupling Overall Length 107 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 25 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L110H, L110N, L110U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 45.0 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE14)
- BREEZE Band Coil, 100 ft. Band, 10 Band Splices (4005)
- PARKER Coupler Plug, Brass, MNPT, 1/4 In. Pipe (BH2C)
- SHARPE VALVES 2" FNPT Carbon Steel Pneumatic Ball Valve Inline (4353003860)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 32mm (L11032MM)
- TB WOODS Jaw Coupling Hub, L110, Sint Iron, 19mm (L11019MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 28mm (L11028MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1" (L1001)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 12mm (L05012MM)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-5/8" (L190158)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 3/4" (29HY86)
- Tb Woods Couplings, Collars, & Adapters