Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L110, Sint Iron, 24mm
Mfr # L11024MM
Zoro # G2737217
original price:
$46.95
7% off
new price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Keyway Size Type 8mm x 3.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 84 mm
- Assembled Coupling Length 107 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L11024MM
- Zoro # G2737217
- UPC # 698672049160
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L110 |
Bore Dia. | 24 mm |
Keyway Size Type | 8mm x 3.3mm |
Outside Dia. | 84 mm |
Assembled Coupling Length | 107 mm |
Overall Length | 107 mm |
Size | L110 |
Keyway Size | 8mm x 3.3mm |
Coupling Size | L110 |
Outside Diameter | 85 mm |
Bore Diameter | 24 mm |
Coupling Overall Length | 107 mm |
Length through Bore | 43 mm |
Hub Diameter | 85 mm |
Maximum Bore Diameter | 42 mm |
Keyway Depth | 3.3 mm |
Screw Thread Size | 3/8"-16 UNC 2B |
Keyway Width | 8 mm |
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 85 mm, Coupling Overall Length 107 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 24 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L110H, L110N, L110U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (288-375)
- D&D Belt, VS, 0.875 x 36.5in OC (1422V360)
- DAYTON Motor Mounting Base (2M522)
- LEGACY COUPLER TYPE C BLUE 1/4" FNPT (LMA72410C)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 28mm (L11028MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 38mm (L11038MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 25mm (L11025MM)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 16mm (L05016MM)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 5/8" (L07058)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 22mm (L09522MM)
- IDEAL CLAMPS Couplings, 2Clamps, Silver, For Pipe 2 (6218070)
- Tb Woods Jaw Type Couplings