Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L110, Sint Iron, 22mm
Mfr # L11022MM
Zoro # G1111135
original price:
$49.85
7% off
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Keyway Size Type 6mm x 2.8mm
- Material - Hubs Sintered Iron
- Outside Dia. 84 mm
- Assembled Coupling Length 107 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # L11022MM
- Zoro # G1111135
- UPC # 698672049085
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L110 |
Bore Dia. | 22 mm |
Keyway Size Type | 6mm x 2.8mm |
Outside Dia. | 84 mm |
Assembled Coupling Length | 107 mm |
Overall Length | 107 mm |
Keyway Size | 6mm x 2.8mm |
Size | L110 |
Coupling Size | L110 |
Screw Thread Size | 3/8"-16 UNC 2B |
Outside Diameter | 85 mm |
Length through Bore | 43 mm |
Bore Diameter | 22 mm |
Keyway Width | 6 mm |
Maximum Bore Diameter | 42 mm |
Keyway Depth | 2.8 mm |
Coupling Overall Length | 107 mm |
Hub Diameter | 85 mm |
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 85 mm, Coupling Overall Length 107 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 22 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L110H, L110N, L110U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSLV-1/8-8 (QSLV-1/8-8)
- SKF SKF 6207Z, Single Row Ball Bearings (6207Z)
- INGERSOLL-RAND Air Tool Lubricant, 4 oz., Tube (67-4T)
- PARKER Filter Element, 2 Micron, 50 GPM, 3000 PSI (935193)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 30mm (L11030MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 32mm (L11032MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 42mm (L11042MM)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 5/8" (L07058)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/8" (L100118)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 28mm (L09528MM)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-1/8" (AL110118)
- Tb Woods Jaw Type Couplings