Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L110, Sint Iron, 1-3/8"
Mfr # L110138
Zoro # G2265146
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Keyway Size Type 5/16 in x 5/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.32 in
- Assembled Coupling Length 4.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L110138
- Zoro # G2265146
- UPC # 698672110938
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L110 |
Bore Dia. | 1 3/8 in |
Keyway Size Type | 5/16 in x 5/32 in |
Outside Dia. | 3.32 in |
Assembled Coupling Length | 4.23 in |
Overall Length | 4.23 in |
Keyway Size | 5/16" x 5/32" |
Size | L110 |
Coupling Size | L110 |
Keyway Depth | 5/32 in |
Maximum Bore Diameter | 1 5/8 in |
Screw Thread Size | 3/8"-16 UNC 2B |
Keyway Width | 5/16 in |
Length through Bore | 1.7 in |
Hub Diameter | 3 21/64 in |
Outside Diameter | 3 21/64 in |
Coupling Overall Length | 4 15/64 in |
Bore Diameter | 1 3/8 in |
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 21/64 in, Coupling Overall Length 4 15/64 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L110H, L110N, L110U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (387TC-8-BX)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12OPN)
- DODGE TL20H300-1215 DYNA-SYNC SPKT (113755 TL20H300)
- DAYTON 3L540 V-Belt, 54" Outside Length, 3/8" Top Width, 1 Ribs (3L540)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/4" (L110114)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 3/4" (L11034)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/8" (L110118)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 1/2" (L07512)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 1/2", NK (L09012NK)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 5/8" (L09058)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 22mm (L07522MM)
- Tb Woods Couplings, Collars, & Adapters