Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L110, Sint Iron, 1-1/4"
Mfr # L110114
Zoro # G1189666
original price:
$45.59
9% off
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.32 in
- Assembled Coupling Length 4.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # L110114
- Zoro # G1189666
- UPC # 698672110921
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L110 |
Bore Dia. | 1 1/4 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 3.32 in |
Assembled Coupling Length | 4.23 in |
Overall Length | 4.23 in |
Size | L110 |
Keyway Size | 1/4" x 1/8" |
Coupling Size | L110 |
Screw Thread Size | 3/8"-16 UNC 2B |
Length through Bore | 1.7 in |
Hub Diameter | 3 21/64 in |
Maximum Bore Diameter | 1 5/8 in |
Keyway Depth | 1/8 in |
Outside Diameter | 3 21/64 in |
Coupling Overall Length | 4 15/64 in |
Keyway Width | 1/4 in |
Bore Diameter | 1 1/4 in |
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 21/64 in, Coupling Overall Length 4 15/64 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L110H, L110N, L110U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Seal (R000A2-103)
- DIVERSEY Mineral Oil Lubricant, Plastic, 32 Oz., PK6 (48048)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP207-104D1)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT5)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 3/4" (L11034)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1" (L1101)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/2" (L110112)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/8" (L09578)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 5/8" (L09058)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 7/16, NK (L0707/16NK)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 1" (29HY90)
- Tb Woods Couplings, Collars, & Adapters