Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L110, Sint Iron, 1-1/2"
Mfr # L110112
Zoro # G1684672
original price:
$43.65
14% off
new price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Keyway Size Type 3/8 in x 3/16 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.32 in
- Assembled Coupling Length 4.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L110112
- Zoro # G1684672
- UPC # 698672110952
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L110 |
Bore Dia. | 1 1/2 in |
Keyway Size Type | 3/8 in x 3/16 in |
Outside Dia. | 3.32 in |
Assembled Coupling Length | 4.23 in |
Overall Length | 4.23 in |
Keyway Size | 3/8" x 3/16" |
Size | L110 |
Coupling Size | L110 |
Hub Diameter | 3 21/64 in |
Length through Bore | 1.7 in |
Outside Diameter | 3 21/64 in |
Maximum Bore Diameter | 1 5/8 in |
Bore Diameter | 1 1/2 in |
Screw Thread Size | 3/8"-16 UNC 2B |
Keyway Depth | 3/16 in |
Coupling Overall Length | 4 15/64 in |
Keyway Width | 3/8 in |
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 21/64 in, Coupling Overall Length 4 15/64 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L110H, L110N, L110U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 14 # of Teeth (50JA14)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SCB7510-0A125)
- MILTON Reducer Bushings, 3/8", Malex1/4" Female (651)
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 7/8" (L11078)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1" (L1101)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-5/8" (L110158)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 19mm (L09519MM)
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 3/4" (AL09534)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 12mm (L09012MM)
- TB WOODS Jaw Coupling Hub, L190, Cast Iron, 32mm (L19032MM)
- Tb Woods Jaw Type Couplings